Beli drilling machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  2. ENKOH'S Bench Model Drilling and Tapping Machine (Mesin Bor Duduk)
    Mulai

    Rp119.999.900

    ENKOH'S Bench Model Drilling and Tapping Machine (Mesin Bor Duduk)
    atribut:
    • Drilling Thickness (mm): 13
    • Output Power (W): 400
    • Power Input (V): Three-phase 200
    • Rotation Speed (rpm): 230, 370, 450, 1120, 1350, 2080/280, 450, 540, 1350, 1620, 2500 (50/60Hz)
    • Screwing Capacity (mm): M3 to 10
    • Spindle Taper: Jacobs NO.6
    • Tap Diameter Used (Ironwork): Steel:M3 to M10, FC:M3 to M12
  3. WESTWARD Machine Clamping Kit
    Mulai

    Rp3.199.900

    WESTWARD Machine Clamping Kit
    atribut:
    • UNSPSC: 27112132
    • Application: For Fixing Each Kind of Working Piece on Machining Table
    • Features: All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access
    • Finish - Machining: Black Oxide
    • For use with: Drilling Machines; Lathes; Milling Machines
    • Includes: (6) Step Blocks
    • Material - Machining: Steel
  4. WESTWARD Machine Vise
    Mulai

    Rp1.699.900

    WESTWARD Machine Vise
    atribut:
    • UNSPSC: 27112102
  5. AS ONE Small Drilling Machine
    Mulai

    Rp18.999.900

    AS ONE Small Drilling Machine
    atribut:
    • Size (mm): 201x308x630
    • Chuck (mm): 220
    • Drill Chuck (mm): taper/JT-6, grasp diameter/1.5 to 13.0, machining ability/1.5 to 13.0
    • Speed (rpm): (50Hz) 515 915, 1430, 1950, 2580, (60Hz) 620, 1100, 1720, 2340, 3100
    • Vice Size (mm): 83x84x22
    • Table Size (mm): 183x180 (Sloped ±45°)
    • Accessories: drill chuck, chuck key, Vice and fixed metal bracket set, standard tool
    • Package Size (mm): 540x365x290
    • Power Supply (V/W): 100/249 (AC 50/60Hz)
  6. TRUSCO Vice for Drilling Machine With Rortary Base
    Mulai

    Rp3.799.900

    TRUSCO Vice for Drilling Machine With Rortary Base
    Deskripsi:
    -Can move the vise by just operating the lever.-Quickly detach the processed workpiece from the blade.-With a rotating base, can rotate 360​​° in parallel.
    atribut:
    • Clamping Force (kN): 11
    • Opening Depth: 38mm
    • Dimensions: 154x105x119mm
    • Opening Width: 63mm
    • Opening: 60mm
  7. ENKOH'S Drilling Machine Table type (Mesin Bor Duduk)
    Mulai

    Rp72.999.900

    ENKOH'S Drilling Machine Table type (Mesin Bor Duduk)
    atribut:
    • Drilling Thickness (mm): 13
    • Rotation Speed (rpm): 600, 900, 1500, 2500/600, 1080, 1800, 3000
    • Spindle Taper: Jacobs NO.6
  8. TRUSCO Tabletop Drilling Machine Parts V-Belt
    Mulai

    Rp159.900

    TRUSCO Tabletop Drilling Machine Parts V-Belt
    atribut:
    • Suitable For: Motor side V belt M24
  9. KRISBOW Mesin Milling Universal
    Mulai

    Rp189.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  10. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp85.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  11. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  12. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  13. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  14. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  15. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  16. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
Daftar Harga drilling machine Terbaru October 2026
AS ONE Milling MachineRp46.999.900
ENKOH'S Bench Model Drilling and Tapping Machine (Mesin Bor Duduk)Rp119.999.900
WESTWARD Machine Clamping KitRp3.199.900
WESTWARD Machine ViseRp1.699.900
AS ONE Small Drilling MachineRp18.999.900
TRUSCO Vice for Drilling Machine With Rortary BaseRp3.799.900
Non Brand Kotak Kardus Arsip (Kotak Kardus)Rp16.900
ENKOH'S Drilling Machine Table type (Mesin Bor Duduk)Rp72.999.900
TRUSCO Tabletop Drilling Machine Parts V-BeltRp159.900
KRISBOW Mesin Milling UniversalRp189.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)